Beli hitachi blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Vortex Blower (Ring Blower)Deskripsi:Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.atribut:
- Poles: 2
- Robust Fume Extraction SystemDeskripsi:ROBUST ARM HOOD System Type 2002 (ALSYDENT SYSTEM)Arm Consist of :ROBUST ARM Polypropilane .Arm Celling mount (while joint and color)Have flexible to move 360 O Raise forward , backward etc L= 1125 mm Celling Coloumn Length = 500 mm (white) U Profile + Flange (white)Round Hood Dia. 385 mm (white color)complate with Direct Centrifugal FanType : FD.250, DirectCapasity : 2100 m2/ HPressure : 750 paRotation : 2800 rpmPower : 0.37 KW/ 220 VProtection : 1P 44 Batribut:
- Type: FD.250, Direct
- Capacity (m²/hour): 2100
- CKE Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearingatribut:
- Speed (rpm): 2800
- Vanco Blower Ring (Blower Cincin)Deskripsi:The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.atribut:
- Speed (rpm): 2800
- Rated Frequency (Hz): 50
- GREATECH Root BlowerDeskripsi:Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
- IMATSU Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- TERAL Blower Ring (Blower Cincin)Deskripsi:Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)atribut:
- Protection Class: IP54 (Motor Part)
- Fan Shape: Backward Blade
- Max. Static Pressure (kPa): 4.9
- Frequency (Hz): 50/60
- Output (kW): 0.55/0.85
- Suction/Discharge Port Diameter (mm/inch): 50/R1
- Air Volume (m³/minute): 1.45/1.95
- Power Supply Voltage (V) : 3-phase 200
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- Panasonic Labeled Switch 3-Way (Sakelar Berlabel)Deskripsi:Cosmo Art series adalah sebuah definisi baru dari gaya klasik yang modern. Hadir dengan tekhnologi portable card switch yang praktis dan nyaman digunakan, menjadikannya sebagai pilihan elegan untuk desain interior anda yang bergaya klasik.atribut:
- Color: White
- Number of Way: 3
- Current (A): 15
- Voltage (V): 250
- Compatible frame: WTCJ7101W
- Series: Cosmo Art Series
- YUKEN Relief Valve BG Typeatribut:
- Type of Mounting: Sub-Plate Mounting
- Design Number: 32
- Maximum Operating Pressure (MPa): 25
- RS PRO Solder Fume ExtractorDeskripsi:RS PRO RS-E0842 Fume Extraction UnitFrom the trusted RS PRO brand, the RS-E0842 solder fume extractor is our cost-effective dual-arm fume extraction unit for professional applications. With a robust design and high-efficiency filtering system, this fume extractor guarantees long life and best-in-class low noise levels.This solder fume extraction unit has been designed primarily to extract the fumes generated during hand soldering in the electronics industry, and comes complete with an extraction arm and installation kit that contain everything required to set up two operators with ease.The minimal installation allows this unit to be moved with the workbench when factory layouts need to be changed due to production challenges, making it a flexible and versatile fume extractor unit able to move with the workspace if required. The low noise level extractor and fully comprehensive filtration is ideal for factories with changing production demands.Technical Data• Dimensions (HxWxD): 380 x 260 x 260mm• Cabinet construction: Powder coated mild steel• Airflow/Pressure: 180m³/hr / 30mbar• Electrical data: 230v 1ph 50/60Hz• Full load current: 0.9 amps / 135w• Noise Level: < 55dBA at typical operating speed• Weight: 10kg• Duct size: 50mm• Duct run: 5mtrs• Arm hose length: approx. 650mmPre filter specifications• Filter media: glass fibre• Filter media construction: Pad• Filter efficiency: F7 (96% @ 2 microns)Combined filter specifications• HEPA filter media: Glass fibre• HEPA media construction: Maxi pleat construction with webbing spacers• Gas filter: Treated activated carbon• Filter housing: Zintec mild steel• Filter Efficiency: 99.997% @ 0.3 micronsPackage Includes• RS-E0842 extraction unit• 1 x Pre filter pad• 1 x Combined HEPA/Gas filter• 1 x Power cable• 2 x Installation flex and table bracket• 2 x 50mm ESD Stay Put extraction armApplicationsIn soldering applications, smoke from either lead-free or leaded solder can be hazardous to health, and so an extraction system is required to ensure worker safety. In any application where smoke or hazardous vapor is a problem, specialist extraction units should be used. This particular compact-sized extractor is ideal for;• Soldering• Tip soldering• Rework• Lead-freeatribut:
- Depth (mm): 260
- ESD Safe: Yes
- Extractor Type: Volume
- Filter Full Alarm: Yes
- Filter Type: HEPA H13
- Main Filter Type: H14 99.997% @ 0.3 microns
- Plug Type: Type C - EuroPlug to Type G - British 3-pin
- Pre Filter Type: F7 96% @ 2 microns
- Remote Control: No
- Speed Setting: No
- Voltage Rating (V): 230 AC
- Width (mm): 260
- Labolytic Lemari Asam EkonomisDeskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
- Ochiai Wave Washer (Iron/Phosphate)atribut:
- Dimension D1 (mm): 22.5
- Dimension H (mm): 2.5
- Inner Diameter (mm): 16.7
- Material: Iron
- Dimensions t (mm): 0.3
- Outer Diameter (mm): 22.5
- Surface Treatment: ACP
- Thickness (mm): 0.3
- Type: Wave washer
- Maskot Fumehoodatribut:
- Inner Wall: PVC Laminated Sheet
- Outer Wall: High Pressure Laminates
- Wall Door Right-Left: Transparent Acrylic
- Working Base: Phenolic Resin (Acid Resistant)
- Hitachi Industrial Equipment Systems Vortex Blower (G Series) Three-phase (Ring Blower)Deskripsi:These characteristics are typical when the intake air is at standard conditions (20°C, 101.3kPa) and the blower temperature is saturated. Product variation in characteristics is ±10% on the resistance curve. Allow for a margin of approximately 5mm for the external dimensions.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items. *As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.atribut:
- Number of Phases: 3
- Number of Poles: 2
- Voltage (V): 200/200/220
- Hitachi Industrial Equipment Systems Environment-resistant vortex blower (DN series) three-phase (Ring Blower)Deskripsi:It features a new structure that is resistant to dust and dirt. It can be used in a variety of applications. It uses a special impeller that makes it difficult for dust and dirt to accumulate inside the blower, making it highly resistant to environmental conditions. Its compact body requires little storage space. It can be used in a wide range of applications as a clean air source, both for discharge and suction.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items. *As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.atribut:
- Number of Poles: 2
- Voltage (V): 200/200/220
- INGCO Lithium-Ion Bloweratribut:
- Maximum Air Volume (m³/minute): 2.7
- No Load Speed (rpm): 18000
- Voltage (V): 20
- MODENA Cerobong Pengisap Asap DapurDeskripsi:CX 6150
- Hitachi Industrial Equipment Systems Vortex Blower (G Series) Single Phase (Ring Blower)Deskripsi:These characteristics are typical when the intake air is at standard conditions (20°C, 101.3kPa) and the blower temperature is saturated. Product variation in characteristics is ±10% on the resistance curve. Allow for a margin of approximately 5mm for the external dimensions.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items. *As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
Daftar Harga hitachi blower Terbaru October 2026
| HITACHI Vortex Blower (Ring Blower) | Rp13.999.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| Robust Fume Extraction System | Rp36.999.900 |
| CKE Blower Ring (Blower Cincin) | Rp2.299.900 |
| Vanco Blower Ring (Blower Cincin) | Rp2.699.900 |
| GREATECH Root Blower | Rp33.999.900 |
| IMATSU Blower Ring (Blower Cincin) | Rp2.799.900 |
| TERAL Blower Ring (Blower Cincin) | Rp23.999.900 |
| HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin) | Rp14.999.900 |
| Panasonic Labeled Switch 3-Way (Sakelar Berlabel) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ieP106409662-1.jpg)
/3eP103773122-5.jpg)

/4aP107554154-1.jpg)
/mvP110090823-1.jpg)

/ojP111282883-3.jpg)
/gdP106618589-4.jpg)
/bkP103221416-1.jpg)



/8hP105848305-2.jpg)

%20Three-phase%20(Ring%20Blower)/juP114879714-1.jpg)
%20three-phase%20(Ring%20Blower)/0uP114872030-1.jpg)


%20Single%20Phase%20(Ring%20Blower)/inP114879671-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)